Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TX-400 Rotor Adapters
GSA_VA

Catalog No. 75003682
Change view
Click to view available options
Capacity:
1.5/2.0 mL Conical Microtube
100 mL Round-bottom, Open-tube
14 mL Conical Urine Tube
15 mL Blood Collection Tube
15 mL Conical Tube
15 mL Round-bottom Sarstedt
175, 200, 225, 250 mL Bottle
25 mL Universal
3 mL RIA or Round-bottom without Cap
30/25 mL DIN Round/Flat-bottom
50 mL Conical Tube
50 mL DIN Round-bottom
50 mL Round-bottom
56 x 10/15 mL Blood Collection Tube
76 x 5/7 mL Blood Collection Tube
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-682 15 mL Conical Tube
75-003-680 76 x 5/7 mL Blood Collection Tube
75-003-681 56 x 10/15 mL Blood Collection Tube
75-003-683 50 mL Conical Tube
75-003-700 1.5/2.0 mL Conical Microtube
75-003-703 30/25 mL DIN Round/Flat-bottom
75-003-704 15 mL Round-bottom Sarstedt
75-003-706 25 mL Universal
75-003-707 50 mL DIN Round-bottom
75-003-708 100 mL Round-bottom, Open-tube
75-003-788 175, 200, 225, 250 mL Bottle
75-003-793 3 mL RIA or Round-bottom without Cap
75-003-794 15 mL Blood Collection Tube
75-003-798 14 mL Conical Urine Tube
75-003-799 50 mL Round-bottom
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 75-003-682 Supplier Thermo Scientific™ Supplier No. 75003682
Add to Cart
Edge
Add to Cart

Use these rotor adapters with round buckets, which enable rotor to accept bottles up to 250 mL and tubes up to 100 mL.

Use Thermo Scientific™ TX-400 Adapters with round buckets in the TX-400 Rotor.

Features:

  • Adapters enable rotor to accept bottles up to 250 mL and tubes up to 100 mL
  • Maximum adapter capacity: 4 × 250 mL (4 × 400 mL with 400 mL polypropylene bio-bottles)
  • Maximum adapter O.D. × L: 62 × 125 mm (80 × 125 mm with 400 mL bio-bottles)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type Conical
Capacity 15 mL Conical Tube
Max. Tube Diameter 16.5 mm
Max. Tube Length 121 mm
Tube Size 15 mL
No. per Pack 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.