Learn More
Thermo Scientific™ TX-750 4 x 750 mL Swinging Bucket Rotor
Description
Increase lab productivity with the Thermo Scientific™ TX-750 4 x 750mL Swinging Bucket Rotor, delivering maximum flexibility at 4700rpm.
Buckets, lids and microplate carriers are sold separately; order Rotor Body (75-003-607) and components to complete assembly. For replacement O-rings for lids (set of four) order 75-003-610. Tube adapters are also available separately. Contact your sales representative for information.
Includes:
Rotor manual
Compatible with:
Thermo Scientific Sorvall™ ST40/ST40R, XT/XTR/XF/XFR, Megafuge™ 40/40R, Multifuge™ X3/X3R, and Thermo Scientific SL40/40R
Recommended for:
Cell culture, blood separation, body fluids processing, microbiology, proteomics, genomics and molecular biology
Specifications
Specifications
| Description | ClickSeal Biocontainment Lids |
| Type | Bucket Lid |
| Capacity | Not Applicable |
| For Use With (Equipment) | Rectangular Buckets |
| Certifications/Compliance | Biocontainment certified by CAMR™, HPA, Porton Down, U.K. |
| Biocontainment | Yes |
| Quantity | Set of 4 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.