Learn More
Thermo Scientific™ TX-750 Swinging Bucket/BIOShield 1000A Adapters
Description
Use Thermo Scientific™ TX-750 Swinging Bucket/BIOShield™ 1000A Adapters to add versatility to TX-750/BIOShield Swinging-Bucket Rotors.
- Adapters accept round/flat-bottom and blood collection bottles/tubes for TX-750 Rectangular Buckets or BIOShield 1000A Rotor.
- Maximum tube size: 63 × 130mm
Specifications
Specifications
| Type | Swinging Bucket Adapter |
| Capacity | 25 mL Universal Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.