Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TX-750 Swinging Bucket/BIOShield 1000A Adapters

Catalog No. 75003756
Change view
Click to view available options
Capacity:
1.5/2.0 mL Conical Microtube
10 mL Blood Collection/15mL DIN Tube
14 mL Flanged Round-bottom Tube
25 mL DIN Round-bottom Tube
25 mL Universal Tube
250 mL Flat-bottom Bottles
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-756 25 mL DIN Round-bottom Tube
75-003-737 250 mL Flat-bottom Bottles
75-003-755 25 mL Universal Tube
75-003-758 14 mL Flanged Round-bottom Tube
75-003-767 10 mL Blood Collection/15mL DIN Tube
75-003-770 1.5/2.0 mL Conical Microtube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 75-003-756 Supplier Thermo Scientific™ Supplier No. 75003756
Add to Cart
Add to Cart

Use Thermo Scientific™ TX-750 Swinging Bucket/BIOShield™ 1000A Adapters to add versatility to TX-750/BIOShield Swinging-Bucket Rotors.

Use Thermo Scientific™ TX-750 Swinging Bucket/BIOShield™ 1000A Adapters to add versatility to TX-750/BIOShield Swinging-Bucket Rotors.

  • Adapters accept round/flat-bottom and blood collection bottles/tubes for TX-750 Rectangular Buckets or BIOShield 1000A Rotor.
  • Maximum tube size: 63 × 130mm
TRUSTED_SUSTAINABILITY

Specifications

Type Swinging Bucket Adapter
Capacity 25 mL DIN Round-bottom Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.