Learn More
Coast™ TX14R 900 Lumen Rechargeable Focusing LED Tactical Flashlight
Description
Includes
Lithium-Ion rechargeable batteries, alkaline battery cartridge, 3 x AAA alkaline batteries, USB charging cord, AC adapters, DC adapters, and belt clip
Requires
Li-Ion Pack or 4 X AAA
The TX14R Flashlight is the ultimate light for any law enforcement official or serious professional by combining our Long Range Optic System with Slide Focus and a lightweight aluminum body. With our Flex Charge Dual Power system, this light harnesses either lithium or alkaline power and using a micro USB. A USB insert on the battery and tail cap allows for the recharging of the batteries either in or out of the light. With high, strobe and low modes with the slide focus, this light is immediately adaptable to a variety of situations. With Coast's commitment to quality, the TX14R Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The TX14R Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 0.56 lb. |
| Weight (Metric) | 0.25 kg |
| Color | Black |
| Height (Metric) | 4 cm |
| Length (Metric) | 19.5 cm |
| Material | Aluminum |
| Width (Metric) | 4 cm |
| Product Type | Handheld Flashlight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.