Learn More
Coast™ TX1R 460 Rechargeable Focusing LED Tactical Flashlight
Description
Includes
Lithium-Ion rechargeable batteries, alkaline battery cartridge, 3 x AAA alkaline batteries, USB charging cord, AC adapters, DC adapters, and belt clip
Requires
Li-Ion Pack or 3 X AAA
The TX1R adds a tactical element to our PX1R model. With our Flex Charge Dual Power system, this light harnesses either lithium or alkaline power and using a micro USB. A USB insert on the battery and tail cap allows for the recharging of the batteries either inside or outside of the light. Equipped with our Pure Beam Focusing Optic with Twist Focus, users can shift between a super wide flood beam or spot mode with transition halo at varying distances and brightness all controllable with a simple twist. While in flood mode, the light casts a huge circle of light that is equally bright across without any dark spots. Then twist it into spot mode, and the light will reach far downrange with a transition halo that allows for a large viewing area surrounding the tight spot beam. Add a reversible clip to either secure in your pocket or attach to the bill of your hat, and you have ultimate versatility. With Coast's commitment to quality, the TX1R Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The TX1R Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 0.44 lb. |
| Weight (Metric) | 0.20 kg |
| Color | Black |
| Length (Metric) | 15.5cm |
| Material | Aluminum |
| Width (Metric) | 3.6 cm |
| Product Type | Handheld Flashlight |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.