Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast™ TX9R 300 Lumen Rechargeable Focusing LED Tactical Flashlight

Catalog No. 19012048
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-012-048 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-048 Supplier Coast™ Supplier No. 21502

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Includes

Lithium-Ion rechargeable batteries, alkaline battery cartridge, 3 x AAA alkaline batteries, USB charging cord, AC adapters, DC adapters, and belt clip

Requires

Li-Ion Pack or 4 X AAA

The TX9R is the ultimate light for any law enforcement official, serious professional, or hardcore adventurer.

The TX9R Flashlight is the ultimate light for any law enforcement official or serious professional by combining our Long Range Optic System with Slide Focus and a lightweight aluminum body. With our Flex Charge Dual Power system, this light harnesses either lithium or alkaline power and using a micro USB. A USB insert on the battery and tail cap allows for the recharging of the batteries either in or out of the light. With high, strobe and low modes with the slide focus, this light is immediately adaptable to a variety of situations. With Coast's commitment to quality, the TX9R Flashlight is impact resistant, weather resistant and its LED is virtually unbreakable. The TX9R Flashlight is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty and Services

Lifetime

Specifications

Light Source LED
Weight (English) 0.25 lb.
Weight (Metric) 0.11 kg
Color Black
Height (Metric) 3.5 cm
Length (Metric) 12.8 cm
Material Aluminum
Width (Metric) 3.5 cm
Product Type Handheld Flashlight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.