Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 2000 Coverall (all)

Catalog No. 18178C Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Seam Type:
Bound
Serged
Taped
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Seam Type
18-178C Large Serged
19-162-759 5X-Large Taped
18-178F 3X-Large Serged
19-162-757 3X-Large Taped
19-162-760 Large Taped
18-178D X-Large Serged
19-162-758 4X-Large Taped
19-053921 2X-Large Bound
18-178E 2X-Large Serged
19-017-977B Medium Bound
19-120-2582 5X-Large Serged
18-178B Medium Serged
19-162-762 X-Large Taped
19-162-756 2X-Large Taped
19-017976 X-Large Bound
19-067-017 4X-Large Serged
19-162-761 Medium Taped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Catalog No. 18-178C Supplier DuPont™ Supplier No. QC125SYLLG001200
Add to Cart
Add to Cart
This item is not returnable. View return policy

Flexible and durable light liquid splash protection

Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges

  • Laydown collar
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Yellow for high visibility
  • 10 mil thickness

QC 125B

  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

QC 125S

  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam

QC 125T

  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

Compliance

Meets ASTM™ D3776, ASTM D1777, ASTM 1117, ASTM D3786, ASTM D5034 standards.

TRUSTED_SUSTAINABILITY

Specifications

Size Large
Gender Unisex
Material Tychem
Color Yellow
Ankle Style Elastic
Cuff Style Elastic
Closure Type Zipper
Seam Type Serged
Description Elastic wrist and ankle; Polyethylene Film Coated on Tyvek™ Fabric
Size (English) Inseam 28.5 in.
Size (Metric) Chest 97.15 to 106.04 cm
For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
Length (English) Sleeve 35 in.
Length (Metric) Sleeve 88.9 cm
Width (English) Chest 25.75 in.
Height (English) 5.5 to 5.9 ft.
Height (Metric) 1.67 to 1.8 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.