Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 2000 Hooded Coverall

Catalog No. 189994768B Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Seam Type:
Bound
Serged
Taped
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Seam Type
18-999-4768B Large Bound
19-813-212 Medium Bound
18-999-4768C X-Large Bound
18-999-4768D 2X-Large Bound
17-988-562 3X-Large Bound
19-715-325 4X-Large Bound
19-715-326 5X-Large Bound
01-361-34B Medium Serged
01-361-34C Large Serged
01-361-34D X-Large Serged
01-361-34E 2X-Large Serged
18-999-2218 3X-Large Serged
19-130-0866 4X-Large Serged
19-088-1176 Large Taped
19-088-1244A X-Large Taped
19-088-1244B 2X-Large Taped
19-088-1244C 3X-Large Taped
19-088-1244D 4X-Large Taped
19-130-0867 5X-Large Serged
19-162-764 Medium Taped
19-162-763 5X-Large Taped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.
Catalog No. 18-999-4768B Supplier DuPont™ Supplier No. QC127BYLLG001200
Add to Cart
Add to Cart
This item is not returnable. View return policy
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments. Also garments made of Tyvek should have slip-resistant or antislip materials on the outer surface of boots, shoe covers, or other garments in conditions where slipping could occur.

Flexible and durable light liquid splash protection

Tychem™ QC is polyethylene-coated Tyvek™ fabric fabric provides at least 30 minutes of protection against 42 chemical challenges

  • Attached hood with elastic around face opening
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Yellow for high visibility
  • 10 mil thickness

QC 127B

  • Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

QC 127S

  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam

QC 127T

  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper

Compliance

Meets ASTM™ D3776, ASTM D3786, ASTM D1117, ASTM D5034 standards.

TRUSTED_SUSTAINABILITY

Specifications

Size Large
Gender Unisex
Material Tychem
Color Yellow
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Standard
Closure Type Zipper
Seam Type Bound
Description Polyethylene Film Coated on Tyvek™ Fabric
Size (English) Inseam 28.5 in.
Size (Metric) Chest 97.15 to 106.04 cm
For Use With (Application) Petroleum refining, pulp and Paper manufacturing, food processing, chemical processing and pharmaceutical manufacturing
Length (English) Sleeve 35 in.
Length (Metric) Sleeve 88.9 cm
Width (English) Chest 25.75 in.
Height (English) 5.5 to 5.9 ft.
Height (Metric) 1.67 to 1.8 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.