Learn More
Description
- Knee-length apron/gown design with attached sleeves.
- Manufactured under specifications that do not contain natural rubber latex
- Provides enhanced frontal protection.
- 44 in. long for neck-to-knee coverage.
- Open back for wearer comfort
- Hook and loop closure.
- Ties at waist.
- Elastic opening for tighter fit at wrist.
- Available in multiple sizes.
- Taped seams provide strong chemical resistance against heavy liquid splashes
Specifications
Specifications
| Size | Large |
| Material | Tychem |
| Color | Green |
| Disposable | Single-use |
| Closure Type | Waist Ties |
| Sterility | Non-sterile |
| Cuff Style | Elastic |
| Latex Free | Yes |
| Thickness | 7.5 mil |
| Length (English) | 44.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.