Learn More
Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Tightly sewn seam is covered with garment fabric to reinforce seam and reduce potential for particle penetration
- Attached hood with elastic around face opening.
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Manufactured under specifications that do not contain natural rubber latex
Compliance
BN=BERRY COMPLIANT
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | Tychem |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Attached Socks |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Closure Type | Zipper |
| Seam Type | Bound |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.