Learn More
DuPont™ Tychem™ 5000 Coveralls with Respirator Fit Hoods, Berry Amendment Compliant
Shop All DuPont Personal Protection ProductsDescription
Coveralls protect against chemical splash as well as potential exposure to chemical warfare agents. Tan-colored polypropylene substrate offers greater physical strength and chemical holdout.
- Multilayer barrier film laminated to a lasting 2 oz. per sq. yd.
- Respirator-fit attached hood,
- Front zipper closure with double storm flaps
- Elastic wrists
- Outer boot flaps
Compliance
Meets ASTM™ D1777 standards.
†Attached socks are to be worn inside the user's own chemical protective boots. The boot splash cover adds additional protection. These attached socks do not have adequate durability or slip resistance to be worn as outer footwear covering.
Specifications
Specifications
| Size | Large |
| Material | Tychem |
| Color | Tan |
| Disposable | Single-use |
| Ankle Style | Attached Socks, Boot Overflaps |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Attached, Elastic Face |
| Closure Type | Zipper with Storm Flap |
| Seam Type | Taped |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.