Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ 6000 Hooded Coverall

Catalog No. 19141750 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Certifications/Compliance:
ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733
Standard
Trade Agreement Act compliant
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Size
19-141-750 Standard Large
19-130-0330 Standard Small
19-130-0332 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 Large
19-130-0012 Standard Medium
19-715-342 Trade Agreement Act compliant Small
19-141-751 Standard X-Large
19-130-0333 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 X-Large
19-130-0331 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 Medium
19-141-752 Standard 2X-Large
19-715-346 Trade Agreement Act compliant 2X-Large
19-130-0336 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 4X-Large
19-715-344 Trade Agreement Act compliant Large
19-130-0334 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 2X-Large
19-715-345 Trade Agreement Act compliant X-Large
19-130-0335 ASTM D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Tychem™ fabrics offer little to no thermal heat protection to the user.
Catalog No. 19-141-750 Supplier DuPont™ Supplier No. TF145TGYLG000600
Add to Cart
Add to Cart
This item is not returnable. View return policy
Tychem™ fabrics offer little to no thermal heat protection to the user.

Strong and lightweight, with broad chemical barrier

  • Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
  • Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
  • Three-piece hood design with longer zipper that extends to chin for complete coverage of neck area and good fit around a respirator
  • Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
  • Manufactured under specifications that do not contain natural rubber latex
  • Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.

Compliance

Meets ASTM™ D3776, ASTM D1777, ASTM D3787, ASTM D2582, ASTM D5733 standards.

TRUSTED_SUSTAINABILITY

Specifications

Size Large
Gender Unisex
Material Tychem
Color Gray
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Respirator Fit
Closure Type Zipper
Seam Type Taped
Certifications/Compliance Standard
Description Respirator fit hood, elastic wrist and ankle; Multilayer composite barrier film laminated to a Tyvek™ protective Fabric
Size (English) Chest 38.75 to 42.25 in.
Size (English) Inseam 32.5 in.
Size (Metric) Chest 98.42 to 107.31 cm
Size (Metric) Inseam 82.55 cm
For Use With (Application) Use when potential exposure to chemical warfare agents exists, widely used by military first Responder™ for WMD situations
Length (English) Sleeve 36.5 in.
Length (Metric) Sleeve 92.71 cm
Width (English) Chest 26 in.
Height (English) 5.5 to 5.9 ft.
Height (Metric) 1.67 to 1.8 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.