Learn More
Description
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Attached respirator-fit hood with drawstring to pull tightly around respirator; longer zipper extends to chin for complete coverage of neck area.
- Storm flap covers zipper which can be secured by the wearer with rugged hook and loop material to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Open ankles, hemmed
- Made in the USA, North American Free Trade Agreement (NAFTA) compliant and Trade Agreement Act (TAA) compliant
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
Certifications
NFPA 1992 and 2112
Specifications
Specifications
| Size | 5X-Large |
| Gender | Unisex |
| Material | Tychem |
| Color | Gray |
| Disposable | Single-use |
| Ankle Style | Open |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Closure Type | Zipper |
| Seam Type | Taped |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.