Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tychem™ NP530 Chemical Resistant Gloves, Cotton Flock Lining

Catalog No. 19715411 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-715-411 10
19-715-408 7
19-715-409 8
19-715-410 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-715-411 Supplier DuPont™ Supplier No. NP5300BK100288CF
This item is not returnable. View return policy

Comfortable and flexible neoprene over natural rubber gloves feature a cotton flock liner and are resistant to a wide range of chemicals.

  • Comfortable, flexible and tactile sensitive
  • Embossed grip encourages runoff of fluid
  • Cotton flock lining enhances comfort
  • Wear indicator over-dip
  • Unsupported
  • Neoprene over natural rubber construction
  • Complies with FDA food handling requirements (21 CFR 177.2600)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Cat III CE 2777
Color Black, Blue
Hand Specific
Latex Free No
Material Neoprene, Latex
Size 10
Thickness (English) 26 mil
Thickness (Metric) 0.66 mm
EN388 Standard EN 388:2021X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMNT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Embossed
Liner Material Cotton Flock
Lining Lined
Model NP5300BK100288CF
Series Tychem™ NP530
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.