Learn More
DuPont™ Tychem™ NP560 Chemical Resistant Gloves, Seamless Knit Liner
Shop All DuPont Personal Protection ProductsDescription
- Flexible, consistent elastomeric coating
- Tactile non-slip grip
- 15-gauge seamless knit liner for maximum comfort
- Recommended for mechanical, petrochemical and automotive markets
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat III CE 2777 |
| Color | Black |
| Hand | Specific |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 11 |
| Thickness (English) | 55 mil |
| Thickness (Metric) | 1.39 mm |
| EN388 Standard | EN 388:3031X |
| EN 421 | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.