Learn More
Description
- Flexible coating with maximum comfort and protection
- 13-gauge
- Seamless
- Cut-resistant
- Engineered knit liner for maximum comfort and endurance
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance | ANSI Cut Level A5 |
| Certifications/Compliance (Europe) | Cat III CE 2777, EN cut level 5 |
| Color | Black |
| Hand | Specific |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 8 |
| Thickness (English) | 68 mil |
| Thickness (Metric) | 1.73 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.