Learn More
Description
- Protects against an array of solvents, oils and acids
- Cotton liner absorbs perspiration for comfortable extended wear, with good mechanical resistance
- Protects the hand and forearm from oils, hydrocarbons, grease and abrasion
- Double nitrile coating
- Impermeable for working in damp or greasy environments.
- Rough textured finish over surface of hand
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | Cat III CE 2777 |
| Chlorinated | No |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Rough |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 9 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.