Learn More
Description
Tychem QC is a lightweight, supple material coated with polyethylene to provide excellent splash protection against many acids, bases, and other liquid chemicals. Hoods cover head, neck, and face.
Single Bib (Basic) Style: Incorporates an outer bib for overspray protection
Double Bib (Inner Bib) Style: Outer bib with a long inner bib; tuck inner bib into shirt or coveralls to funnel excess air from the hood to the body
Double Bib (Inner Bib) Style for Use with Hardhat: Accommodates Bullard™ hardhats
Specifications
Specifications
| Assigned Protection Factor (APF) | 1,000 |
| Certifications/Compliance | NIOSH |
| Color | White |
| Material | Tychem QC |
| Product Type | Respirator Hood |
| For Use With (Application) | Pharmaceutical manufacturing, chemical and pesticide handling, painting and coating operation, nuclear operation |
| For Use With (Equipment) | Cc20™ series airline respirator and eva™, evahl, pa20, pa30, pa30is powered air purifying respirator |
| Includes | 9 in. l bib, wide angle clear acetate lens, headband |
| Model | 20TJN |
| Quantity | 10/Pk. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

