Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ Tygon™ Lab Precision Tubing Links for FH100 and FH100X Pumps

Catalog No. 13310591 Shop All Oakton Products
Change view
Click to view available options
Size 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
13-310-591 Size 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-310-591 Supplier Masterflex™ Supplier No. 75310245

missing translation for 'validMainframeMsg'

Tygon™ Lab Precision Tubing Links for FH100 and FH100X Pumps offer the best performance and repeatability. Manufactured to exacting specifications to optimize accuracy.

Thermo Scientific™ Tygon Lab Precision Tubing Links for FH100 and FH100X Pumps offer the best performance and repeatability. Manufactured to exacting specifications to optimize accuracy and provide enhanced tubing life with better performance.

Tygon™ Tubing

  • Tested and quality-assured to operate in Masterflex™ peristaltic pumps
  • Ideal for general transfer applications
  • Economical
  • Nontoxic, nonaging and nonoxidizing
  • Supplied in 41 cm (16 in.) lengths; 12 per package
  • Features/Benefits

  • Provides optimized performance for dosing and dispensing applications
  • Retention collars ensure tube loading is correct
  • Eliminate pull-through in critical high performance applications
  • Use tube fitting provided with each pack of links for easy installation
  • Specifications

    Certifications/Compliance FDA 21 CFR 175.300, NSF-Listed (Standard 51), USP Class VI, European Food 10/2011/EC
    Diameter (English) Inner 1/4 in.
    Diameter (Metric) Inner 6.4 mm
    Material Tygon
    Overall Length (English) 16 in.
    Overall Length (Metric) 41 cm
    For Use With FH100X and FH100DX
    For Use With (Application) Inexpensive tubing for general laboratory applications. Clear for easy flow monitoring. Handles virtually all inorganic chemicals. Nonaging, nonoxidizing. Low gas permeability. Good for viscous fluids. High dielectric constant.
    Min. Operating Temperature (English) -58°F
    Min. Operating Temperature (Metric) -50°C
    Resistance Properties Acids, Alkalies
    Tubing Size 24
    Flow Rate 16 to 1200mL/min.
    Sterilization Method Sterilize with ETO or autoclave. To autoclave: Coil tubing loosely in non linting cloth or paper, autoclave at 121┬░C (250┬░F), 1 kg/cm2 (15 psi) for 30 minutes (tubing will appear milky); air dry at max 66┬░C (150┬░F) for 2 to 21/2 hours until clear.
    Includes 12/pk
    Gas Permeability CO2: 360; H2: 97; O2: 80; N2: 40
    Limitations Limited pumping life. Potential leaching of plasticizer.
    Color Transparent Clear
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.