Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Tygon Tubing for Vivaflow™ Models

Catalog No. 14558325 Shop All Sartorius Products
Change view
Click to view available options
Tubing Size:
15
16
Product Type:
Pump Tubing
Tubing
For Use With:
Vivaflow™ 200
Vivaflow™ 50 and 200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Product Type For Use With
14-558-325 16 Pump Tubing Vivaflow™ 50 and 200
14-558-324 15 Tubing Vivaflow™ 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-558-325 Supplier Sartorius Supplier No. VFA004

missing translation for 'validMainframeMsg'

Includes

Include Luer fittings

For Vivaflow 50, 200

  • Length: 3m (9.8 ft.)
  • 14-558-324: 4.8 x 2.6mm
  • 14-558-325: 3.2 x 1.6mm
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.13 in.
Diameter (Metric) Inner 3.2 mm
Material PVC
Overall Length (English) 9.8 ft.
Overall Length (Metric) 300 cm
For Use With Vivaflow™ 50 and 200
Tubing Size 16
Includes Luer fittings
Color Transparent
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.