Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
Shop All Fisherbrand Products

Description
Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.
- Supplied in partitioned trays
- Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa
Specifications
Specifications
| Classification | A |
| Material (Liner) | Teflon-faced Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1 Class A) |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 2 mL |
| For Use With (Application) | For general purpose vials for light sensitive materials |
| No. per Pack | 288 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.