Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Type IA Aluminum Step Stool
Step stool that is ideal for plant, office or home applications The molded top provides a large standing platform.
Supplier: Werner 150B
Description
Molded top provides large standing platform.
- External Pinch-Proof™ spreaders
- Slip-resistant Traction-Tred™ steps
- Molded vinyl foot pads riveted to rails
- Bottom step has durable aluminum braces
- Ideal for construction, plant, office and home applications
- Duty rating 300 lb.
- Approx. shipping weight is 6 lb.
Specifications
ANSI-A14-2-2007, OSHA | |
24 in. | |
6 ft. | |
17 in. | |
136.1 kg | |
Step Stool |
24 x 17 x 6 in. | |
1 Ea. | |
150B Series | |
300 lb. | |
Aluminum |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction