Learn More
Werner Type IA Fiberglass D-Rung Straight Ladder
Description
Exclusive Alflo™ rung joint means Twist-Proof™ performance
- 1.63 in. slip-resistant Traction-Tred™ D-rungs
- Pre-pierced holes for easy field installation of accessories
- Combination rail shield bracket and shoe with SHU-LOK™ and slip-resistant pad
- Molded rung braces on bottom step for increased durability
- Mar-resistant molded end caps
Specifications
Specifications
| Dimensions (L x W x H) | 96 x 6.31 x 19.17 in. |
| Certifications/Compliance | ANSI-A14-2-2007, OSHA |
| Height (English) | 6.31 ft. |
| Length (English) | 96 in. |
| Material | Fiberglass |
| Model | D6200-1 Series |
| Quantity | 1 Ea. |
| Width (English) | 19.17 in. |
| Load Capacity (English) | 300 lb. |
| Load Capacity (Metric) | 136.1 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.