Learn More
Werner Type IAA Fiberglass Combination Ladder
Description
Combination ladder design can be quickly converted from twin step ladder position to straight ladder position.
- Exclusive Alflo™ rung joint means Twist-Proof™ performance
- Protective, mar-resistant rubber covered molded end caps, wall bumpers and padded V-Rung
- Slip-resistant Traction-Tred™ round rungs
- Fixed aluminum locks with bearing plates to distribute load on rung
- Nylon coated rung wear sleeves and guides increase ease of operation
- Heavy gauge steel bracket engages steel pin to lock sectionin step ladder position
- Extra large feet with ribbed rubber pads
- Plate and rung assembly are riveted at four points to each side rail to allow for rung replacement
- Design for one or two-person jobs
- Maximum load per side, including person and materials, shall not exceed duty rating of ladder
Specifications
Specifications
| Width (English) | 25.25 in. |
| Certifications/Compliance | ANSI-A14-2-2007, OSHA |
| Dimensions (L x W x H) | 96 x 25.25 x 7.88 in. |
| Height (English) | 7.9 ft. |
| Length (English) | 96 in. |
| Model | 7800 Series |
| Quantity | 1 Ea. |
| Load Capacity (English) | 375 lb. |
| Load Capacity (Metric) | 170 kg |
| Product Type | Folding Step Ladder |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.