Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Type II AccuFlow™ Steel Safety Can for Flammables
GREENER_CHOICE

Catalog No. 19413858 Shop All Justrite Safety Group Products
Change view
Click to view available options
Capacity (English):
1 gal.
2 gal.
2.5 gal.
5 gal.
Color:
Red
Yellow
Diameter (English) Hose:
0.625 in.
1 in.
Includes:
Flame Arrester, Double-lock Seams, Free-swinging Handles
Internal Dual Density Flame Arrester, Raised Bottom, Handle
Internal Flame Arrester, Roll Bars
Stainless Steel Flame Arrester
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Diameter (English) Hose Includes
19-413-858 5 gal. Yellow 1 in. Stainless Steel Flame Arrester
19-413-853 1 gal. Red 0.625 in. Stainless Steel Flame Arrester
19-159-630 2 gal. Red 0.625 in. Internal Dual Density Flame Arrester, Raised Bottom, Handle
19-413-855 2.5 gal. Red 0.625 in. Stainless Steel Flame Arrester
19-413-859 2.5 gal. Red 0.625 in. Internal Flame Arrester, Roll Bars
17-179A 2.5 gal. Red 1 in. Flame Arrester, Double-lock Seams, Free-swinging Handles
17-179E 5 gal. Red 0.625 in. Flame Arrester, Double-lock Seams, Free-swinging Handles
19-413-861 5 gal. Red 0.625 in. Internal Flame Arrester, Roll Bars
19-413-860 5 gal. Red 1 in. Internal Flame Arrester, Roll Bars
19-121-131 2.5 gal. Yellow 0.625 in. Stainless Steel Flame Arrester
19-121-132 2.5 gal. Yellow 1 in. Stainless Steel Flame Arrester
19-413-857 5 gal. Yellow 0.625 in. Stainless Steel Flame Arrester
19-159-637 5 gal. Red 1 in. Internal Dual Density Flame Arrester, Raised Bottom, Handle
17-179D 2 gal. Yellow 0.625 in. Flame Arrester, Double-lock Seams, Free-swinging Handles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-413-858 Supplier Justrite™ Supplier No. 7250230
Add to Cart
Add to Cart

Provide your staff with convenient filling and spill-free pouring with the Justrite Type II AccuFlow™ Steel Safety Can for Flammables.

Constructed of heavy-duty, premium-coated steel with reinforcing ribs and powder-paint finish for exceptional durability.

  • Innovative manifold provides controlled pouring and auto-venting
  • Flexible 9 in. long (22.9cm) flexible metal hose allows pouring into small openings
  • Fill port with ergonomically designed handle makes filling easy
  • Stainless-steel flame arrester dissipates heat to prevent flashback ignition and a gasketed, self-closing leak-tight lid automatically vents to guard against rupture or explosion
  • Warning label with extra large ID zone permits user to identify contents, department location, or individual user name
  • All can sizes have extra capacity for mixing in additives for two-cycle engines

Red DOT-compliant Cans

  • Heavy roll bars protect the spout
  • Hold-down bracket tethered to spout with tightening screw prevents vapor release and spills during transport
  • Fusible link bracket engages easily when used to transport fuel; melts at 165°F (74°C) to prevent dangerous pressure buildup at high temperatures
  • Internal flame arrester dissipates heat preventing flashback ignition
  • Self-closing lid automatically vents between 3 and 5 psig

Order Info

Available in four colors to differentiate between liquids (red for flammables, yellow for diesel fuel, blue for kerosene, and green for oils). Contact your Fisher Safety Customer Service Representative for colors not shown.

Certifications

FM approved, UL/ULC listed. TÜV certified.

Compliance

Meet OSHA and NFPA requirements. CARB compliant. Cat. Nos. 19-413-861, -861 and -860 meet DOT and HM-181 requirements and have UN approved marking 1A1/Y1.2/100.

Warranty and Services

Ten years

Specifications

Certifications/Compliance FM, TUV, UL, ULC, CARB, NFPA, OSHA
Product Type Type II Safety Can
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Color Yellow
For Use With (Application) For storage of Flammable Liquids, Diesel Fuel
Material Steel
Finish Powder Paint
Includes Stainless Steel Flame Arrester
Length (English) Hose 9 in.
Length (Metric) Hose 22.9 cm
Height (English) 17.5 in.
Height (Metric) 445 mm
Diameter (English) Hose 1 in.
Diameter (English) Inner 11.75 in.
Diameter (English) Opening 1.68 in.
Diameter (Metric) Hose 2.5 cm
Diameter (Metric) Inner 298 mm
Diameter (Metric) Opening 4.3 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.