Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Typenex™ Barcode Bands for Handwriting
SDP

Catalog No. 22355225
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-355-225 Blue
22-355-222 Red
22-355-223 Green
22-355-224 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-355-225 Supplier Typenex™ Supplier No. 4R4681
Add to Cart
Add to Cart

Facilitates clear handwring of patient information which is then protected with a shield

  • Smooth and comfortable band material
  • Easy to apply with snap closure
  • Prominent color throughout makes it easy to identify as blood band
  • Can be reattached or resized using the R3 Band
  • Designed for inpatient use, up to 3 days (72 hours)
  • Large, easy-to read, 7-digit Blood bank ID (BBID) is in GS1-128 barcode format
  • Barcodes are large and easy to scan to be captured into LIS
  • Tail of stickers for specimen tube can remain attached to patient while specimen is drawn
  • Latex-free
  • Bands are 11.75L x 1.25 in.W (30 x 3cm)

Specifications

Product Type Barcode Blood Band
Color Blue
Includes Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers
Dimensions (L x W) 11.75 x 1.25 in. (30 x 3cm)
For Use With (Application) Facilitates clear handwring of patient information which is then protected with a shield in hospitals
For Use With (Equipment) Specimen tubes, transfusion tags and paperwork
Latex Free Yes
Length (English) 11.75 in.
Length (Metric) 30 cm
Width (English) 1.25 in.
Width (Metric) 3 cm
Closure Type Snap
Barcode Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.