Learn More
Typenex™ Barcode Blood Band Plus for Preprinted Labels

Description
- No concerns about missing patient information or illegible handwriting on your blood bands
- 5+ days durability (inpatient use)
- Accommodates and protects pre-printed labels
- Simply place pre-printed label on the band
- BBID is large and easy-to-read
- Tail of stickers stays attached to the patient while drawing the specimen
- Smooth, comfortable band material
- Can be reattached or resized using the R3 Band
- Easily scan the blood bank ID (BBID) into your Laboratory Information System, avoiding transcription errors, and saving technician time
Specifications
Specifications
| Barcode | Yes |
| Includes | Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers, two attachment adhesive tabs |
| Color | Green |
| Product Type | Barcode Blood Band |
| For Use With (Application) | Protects preprinted patient information labels in hospitals |
| For Use With (Equipment) | Specimen tubes, transfusion tags and paperwork, R3 attachment system |
| Latex Free | Yes |
| Length (English) | 11.75 in. |
| Length (Metric) | 30cm |
| Height (English) Printable Area | 1 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.