Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Typenex™ Barcode Blood Band Plus for Preprinted Labels
SDP

Catalog No. 22355232
Change view
Click to view available options
Color:
Blue
Green
Orange
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-355-232 Yellow
22-355-230 Red
22-355-234 Orange
22-355-231 Green
22-355-233 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-355-232 Supplier Typenex™ Supplier No. 4R5040
Add to Cart
Add to Cart

Used by hundreds of hospitals, now with 5+ days durability

  • No concerns about missing patient information or illegible handwriting on your blood bands
  • 5+ days durability (inpatient use)
  • Accommodates and protects pre-printed labels
  • Simply place pre-printed label on the band
  • BBID is large and easy-to-read
  • Tail of stickers stays attached to the patient while drawing the specimen
  • Smooth, comfortable band material
  • Can be reattached or resized using the R3 Band
  • Easily scan the blood bank ID (BBID) into your Laboratory Information System, avoiding transcription errors, and saving technician time

Specifications

Barcode Yes
Includes Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers, two attachment adhesive tabs
Color Yellow
Product Type Barcode Blood Band
For Use With (Application) Protects preprinted patient information labels in hospitals
For Use With (Equipment) Specimen tubes, transfusion tags and paperwork, R3 attachment system
Latex Free Yes
Length (English) 11.75 in.
Length (Metric) 30cm
Height (English) Printable Area 1 in.
Length (Metric) Printable Area 7.28cm
Height (Metric) Printable Area 2.54cm
Length (English) Printable Area 2.87 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.