Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Typenex™ Barcode Blood Band for Preprinted Labels
SDP

Catalog No. 22355203
Change view
Click to view available options
Color:
Blue
Green
Orange
Red
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-355-203 Red
22-355-204 Green
22-355-205 Yellow
22-355-207 Orange
22-355-206 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-355-203 Supplier Typenex™ Supplier No. 4R4638
Add to Cart
Add to Cart

Embodies diverse transfusion processes, while enabling blood banks to deliver the right blood to the right recipient

  • Accommodates and protects preprinted patient information labels
  • Adhesive closure — no scissors required
  • Unique identifier (BBID: Blood Bank ID or armband number) in barcode and alphanumeric format
  • Fits most patient sizes
  • One specimen tube sticker with unique BBID provides directions for proper overlabeling of the specimen tube with preprinted patient information label
  • Two attachment adhesive tabs at the end of the detachable stickers affix to specimen for transport to blood bank
  • Unique BBID on specimen tube sticker can be scanned into LIS
  • Thirteen total detachable BBID stickers are available for paperwork, transfusion tags, donor unit labels, etc.
  • Four removable BBID stickers left on patient for use with the request for blood
  • Label donor units with unique BBID stickers from specimen
  • Ensure unique BBID matches on the recipient blood band, donor unit labels and any paperwork at the recipient bedside

Specifications

Barcode Yes
Includes Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers, two attachment adhesive tabs
Closure Type Adhesive
Color Red
Product Type Barcode Blood Band
For Use With (Application) Protects preprinted patient information labels in hospitals
For Use With (Equipment) Specimen tubes, transfusion tags and paperwork, R3 attachment system
Latex Free Yes
Length (English) 11.75 in.
Length (Metric) 30cm
Height (English) Printable Area 1 in.
Length (Metric) Printable Area 7.28cm
Height (Metric) Printable Area 2.54cm
Length (English) Printable Area 2.87 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.