Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Typenex™ Barcode Blood Band for Preprinted Labels

Embodies diverse transfusion processes, while enabling blood banks to deliver the right blood to the right recipient
Supplier: Typenex™ 4R4639
This item is not returnable.
View return policy
Description
- Accommodates and protects preprinted patient information labels
- Adhesive closure — no scissors required
- Unique identifier (BBID: Blood Bank ID or armband number) in barcode and alphanumeric format
- Fits most patient sizes
- One specimen tube sticker with unique BBID provides directions for proper overlabeling of the specimen tube with preprinted patient information label
- Two attachment adhesive tabs at the end of the detachable stickers affix to specimen for transport to blood bank
- Unique BBID on specimen tube sticker can be scanned into LIS
- Thirteen total detachable BBID stickers are available for paperwork, transfusion tags, donor unit labels, etc.
- Four removable BBID stickers left on patient for use with the request for blood
- Label donor units with unique BBID stickers from specimen
- Ensure unique BBID matches on the recipient blood band, donor unit labels and any paperwork at the recipient bedside
Specifications
Yes | |
Adhesive | |
Barcode Blood Band | |
Specimen tubes, transfusion tags and paperwork, R3 attachment system | |
11.75 in. | |
1 in. | |
2.54cm |
Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers, two attachment adhesive tabs | |
Green | |
Protects preprinted patient information labels in hospitals | |
Yes | |
30cm | |
7.28cm | |
2.87 in. |
Safety and Handling
ShelfLife : 5+ Day(s)
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction