Learn More
Typenex™ Barcode Blood Band for Preprinted Labels

Description
- Accommodates and protects preprinted patient information labels
- Adhesive closure — no scissors required
- Unique identifier (BBID: Blood Bank ID or armband number) in barcode and alphanumeric format
- Fits most patient sizes
- One specimen tube sticker with unique BBID provides directions for proper overlabeling of the specimen tube with preprinted patient information label
- Two attachment adhesive tabs at the end of the detachable stickers affix to specimen for transport to blood bank
- Unique BBID on specimen tube sticker can be scanned into LIS
- Thirteen total detachable BBID stickers are available for paperwork, transfusion tags, donor unit labels, etc.
- Four removable BBID stickers left on patient for use with the request for blood
- Label donor units with unique BBID stickers from specimen
- Ensure unique BBID matches on the recipient blood band, donor unit labels and any paperwork at the recipient bedside
Specifications
Specifications
| Barcode | Yes |
| Includes | Large and easy-to read 7-digit Blood bank ID (BBID) in GS1-128 barcode format, tail of stickers, two attachment adhesive tabs |
| Color | Yellow |
| Product Type | Barcode Blood Band |
| For Use With (Application) | Protects preprinted patient information labels in hospitals |
| For Use With (Equipment) | Specimen tubes, transfusion tags and paperwork, R3 attachment system |
| Latex Free | Yes |
| Length (English) | 11.75 in. |
| Length (Metric) | 30cm |
| Height (English) Printable Area | 1 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.