Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Typenex™ Blood Recipient Verification System
SDP

Catalog No. 22355200
Change view
Click to view available options
Color:
Green
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-355-200 Red
22-355-201 Green
22-355-202 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-355-200 Supplier Typenex™ Supplier No. 4R4608
Add to Cart
Add to Cart

Includes

Each band supplied with 14 self-adhesive labels for up to 28 cross matches.

Ensures accuracy of blood cross-matching procedures

Self-contained, single-piece system establishes a positive physical link between the patient, the drawn blood sample, cross-matched units of blood and all paperwork, from bedside to lab to blood bank.

  • Durable Mylar™ wristbands are 22 in. to fit the wrist or angle of patients ranging from small children to large adults without the need for special extensions
  • Tamper-evident design resists removal until authorized
  • Self-contained cutter clip allows one-snap custom fitting; its smooth, flat clip design is comfortable against the skin
  • Easily removable labels are pre-printed with a unique alpha-numeric serialization to reduce cross-matching errors
  • Pre-printed full text prompts on sample tube help to reduce the number of redraws due to incomplete information
  • Waterproof bands and label will not smudge when wet
  • Arrows on tail show location of sticker release liner on back of tail
  • Made with nonallergenic, latex-free materials

Compliance

Meets American Hospital Association guidelines for a tamperproof, non-transferable wristband.

Specifications

Closure Type Self-cutting Clip
Color Red
Product Type Blood Band
For Use With (Application) Designed specifically for transfusion patients and offers simple prompts for handwriting patient information
Latex Free Yes
Width (English) 0.625 in.
Size One size fits all, adjustable length
Width (Metric) 1.58cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.