Learn More
DuPont™ Tyvek™ 400 Coveralls, 125S Series, Elastic Wrists and Ankles, NAFTA
Shop All DuPont Personal Protection Products

Description
- USMCA sourced, serged seams
- Tyvek composed of flash spun high density polyethylene which creates a unique, nonwoven material that provides durability and comfort
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar; longer zipper extends to chin for complete coverage of neck area
- Storm flap of garment material covers zipper
- Elastic opening for tighter fit at wrists and ankles
- Elastic waist to better position the garment
- Thumb loop to keep garment sleeve in place
- Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance
Compliance
NAFTA
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Limited-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.