Learn More
Description
- Labcoat offers front snap closures for easy donning and doffing
- Provides enhanced frontal protection
- Laydown collar
- Open wrists
- Two front pockets for holding writing instruments, small tools or parts
- Manufactured under specifications that do not contain natural rubber latex
Compliance
NAFTA
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Closure Type | Snaps |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| No. of Pockets | 2 |
| Model | TY212SWH |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
