Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 400 Frock TY216S_WH

Catalog No. 17163181 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
4X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-163-181 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-163-181 Supplier DuPont™ Supplier No. TY216SWH4X003000
  • $448.00
    $254.65 / Case of 30

    Save $193.35

    43% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DuPont - 400 Frock with Mandarin collar, elastic wrists, front snap closure and serged seams. The frock extends below the hip

  • Tyvek™ 400 garments are composed of flash-spun high-density polyethylene, which creates a unique, nonwoven material available only from DuPont.
  • Provides an ideal balance of protection, durability and comfort of any limited use fabric technology.
  • The fabric offers an inherent barrier against particles (down to 1.0 micron in size).
  • Protection is built into the fabric itself; there are no films or laminates to abrade or wear away.
  • Tyvek™ 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion.
  • Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, and general clean-up.
  • Frocks provide a body-length jacket design with front snap closures for easy donning and doffing.
  • Provides enhanced frontal protection.
  • Mandarin collar designed to fit tightly around hooded PAPR.
  • Elastic opening for tighter fit at wrist.
  • Manufactured under specifications that do not contain natural rubber latex
TRUSTED_SUSTAINABILITY

Specifications

Size 4X-Large
Material Spunbond Polypropylene
Color White
Disposable Single-use
Closure Type Snap (Front)
Cuff Style Elastic
Length (Metric) 1.2 m
Autoclavable Not Autoclavable
Length (English) 47.25 in.
Product Type General Purpose Frock
Seam Type Serged
For Use With (Application) Lead and Asbestos Abatement/Remediation, General Maintenance/Operations, Spray Painting, General Clean-up
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.