Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 400 Hooded Coveralls with Skid-Resistant Boots
GREENER_CHOICE

Catalog No. 190882041 Shop All DuPont Personal Protection Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Size (English) Chest:
36.75 to 40.25 in.
39.75 to 43.25 in.
42.75 to 46.25 in.
45.25 to 48.75 in.
49.25 to 52.75 in.
52.75 to 56.25 in.
55.75 to 59.25 in.
59.25 to 62.75 in.
61.75 to 65.25 in.
Width (English) Chest:
25 in.
26.5 in.
28 in.
29.25 in.
31.25 in.
33 in.
34.5 in.
36.25 in.
37.5 in.
Height (English):
5.3 to 5.7 ft.
5.5 to 5.9 ft.
5.8 to 6.2 ft.
6 to 6.4 ft.
6.2 to 6.4 ft.
6.4 to 6.7 ft.
6.7 to 6.10 ft.
6.9 to 7.1 ft.
7 to 7.4 ft.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Width (English) Chest Height (English)
19-088-2041 7X-Large 61.75 to 65.25 in. 37.5 in. 7 to 7.4 ft.
01-361-2B Medium 36.75 to 40.25 in. 25 in. 5.3 to 5.7 ft.
01-361-2C Large 39.75 to 43.25 in. 26.5 in. 5.5 to 5.9 ft.
01-361-2D X-Large 42.75 to 46.25 in. 28 in. 5.8 to 6.2 ft.
01-361-2E 2X-Large 45.25 to 48.75 in. 29.25 in. 6 to 6.4 ft.
01-361-2F 3X-Large 49.25 to 52.75 in. 31.25 in. 6.2 to 6.4 ft.
01-361-2G 4X-Large 52.75 to 56.25 in. 33 in. 6.4 to 6.7 ft.
01-361-2H 5X-Large 55.75 to 59.25 in. 34.5 in. 6.7 to 6.10 ft.
19-823-583 6X-Large 59.25 to 62.75 in. 36.25 in. 6.9 to 7.1 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.
Catalog No. 19-088-2041 Supplier DuPont™ Supplier No. TY122SWH7X002500
Add to Cart
Add to Cart
This item is not returnable. View return policy
Garments made of Tyvek should not be used around heat, flames, sparks, or in potentially flammable or explosive environments.

Coveralls with attached skid-resistant boots include stormflaps and a respirator fit hood.

Comfort fit design based on extensive wearer input to provide a comfortable garment design that enables a greater range of movement while stretching and bending.

  • Comfort fit design provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Attached Tyvek FC boots have special coating to provide added skid-resistance
  • Longer zipper extends to chin for complete coverage of neck area and provides easeir donning and doffing
  • Elastic opening for tighter fit at wrist
  • Elastic waist to better position garment
  • Elastic ankles
  • Serged seam
  • White

Compliance

Meets USDA, FDA, OSHA standards; ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.

TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Coveralls
Size 7X-Large
Gender Unisex
Material Tyvek
Color White
Disposable Limited-use
Waist Style Elastic
Ankle Style Elastic, Attached Boots
Cuff Style Elastic
Neck Style Hooded
Hood Type Elastic, Respirator Fit
Closure Type Front Zipper
Seam Type Serged
Sterility Non-sterile
Resistance Particle
Model TY122SWH
Size (English) Chest 61.75 to 65.25 in.
Size (English) Inseam 36 in.
Size (Metric) Chest 156.84 to 165.73 cm
Size (Metric) Inseam 91.44 cm
Thickness 5.9 mil
For Use With (Application) Lead and Asbestos Abatement, Remediation, General Maintenance and Operations, Spray Painting, General Cleaning
Length (English) Sleeve 42.5 in.
Length (Metric) Sleeve 107.95 cm
Width (English) Chest 37.5 in.
Width (Metric) Chest 232.1 cm
Height (English) 7 to 7.4 ft.
Height (Metric) 2.13 to 2.25 m
Quantity 25/Cs.
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.