Learn More
Description
- Compliant to the highest class of high visibility norm (EN ISO 20471- Class 3/3).
- Compliant with GO/RT 3279 Issue 8
- All in one solution: high visibility, chemical, biological & antistatic protections
- No washing, no monitoring, no hassle
- Replaces or protects your high visibility reusable coverall
- Ergonomic design
Order Info
25 per case
Certifications
Cat III. Type 5B/6B
Specifications
Specifications
| Size | Medium |
| Gender | Unisex |
| Color | Orange |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Seam Type | Serged |
| Resistance | Chemicals, Liquid, Particle |
| Description | Packed Individually |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.