Learn More
DuPont™ Tyvek™ 500 HV Coverall w/ Resp. Fit Hood, Elastic Wrists and Ankles
Shop All DuPont Personal Protection ProductsDescription
- EN 14126 (barrier to infective agents), EN 1073-2 (protection against radioactive contamination) EN ISO 20471 (High Visibility Clothing, Class 3)
- Antistatic treatment (EN 1149-5) - on inside
- Stitched external seams
- Very low inward leakage thanks to optimized design
- Tyvek™ auto-lock zipper and zipper flap for increased protection.
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Hooded coverall. Respirator Fit Hood
- Products made after January, 2023 are manufactured under specifications that do not contain natural rubber latex
Specifications
Specifications
| Product Type | High Visibility Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | Fluorescent Orange, Orange |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Hood Type | Respirator Fit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.