Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Bag
SDP

Catalog No. 19990292
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 1 in.
3 x 2 in.
3 x 2.5 in.
3 x 3 in.
4 x 1 in.
4 x 2 in.
5 x 1 in.
5 x 2 in.
5 x 3 in.
6 x 1 in.
6 x 2 in.
6 x 3 in.
7 x 1 in.
7 x 2 in.
8 x 1 in.
8 x 2 in.
8 x 3 in.
9 x 2 in.
9 x 3 in.
10 x 2 in.
10 x 3 in.
11 x 1 in.
11 x 2 in.
12 x 2 in.
12 x 3 in.
13 x 2 in.
Capacity (English):
3 oz.
4 oz.
5 oz.
6 oz.
7 oz.
7.5 oz.
8 oz.
9 oz.
10 oz.
11 oz.
14 oz.
15 oz.
16 oz.
18 oz.
20 oz.
22 oz.
24 oz.
26 oz.
27 oz.
30 oz.
36 oz.
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English)
19-990-292 4 x 1 in. 4 oz.
19-990-291 3 x 1 in. 3 oz.
19-990-293 5 x 1 in. 5 oz.
19-990-294 6 x 1 in. 6 oz.
19-990-295 7 x 1 in. 7 oz.
19-990-296 8 x 1 in. 8 oz.
19-990-297 11 x 1 in. 11 oz.
19-990-310 3 x 2.5 in. 7.5 oz.
19-990-298 2 x 2 in. 4 oz.
19-990-299 3 x 2 in. 6 oz.
19-990-300 4 x 2 in. 8 oz.
19-990-301 5 x 2 in. 10 oz.
19-990-302 6 x 2 in. 10 oz.
19-990-303 7 x 2 in. 14 oz.
19-990-304 8 x 2 in. 16 oz.
19-990-305 9 x 2 in. 18 oz.
19-990-306 10 x 2 in. 20 oz.
19-990-307 11 x 2 in. 22 oz.
19-990-308 12 x 2 in. 24 oz.
19-990-309 13 x 2 in. 26 oz.
19-990-311 3 x 3 in. 9 oz.
19-990-312 5 x 3 in. 15 oz.
19-990-313 6 x 3 in. 18 oz.
19-990-314 8 x 3 in. 24 oz.
19-990-315 9 x 3 in. 27 oz.
19-990-316 10 x 3 in. 30 oz.
19-990-317 12 x 3 in. 36 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 19-990-292 Supplier Keystone Cleanroom Products Supplier No. BGT2A0104D
Add to Cart
Add to Cart

Protect your filling needles from accidental touching after they are removed from the primary sterilization packaging. These filling needle bags stay in place via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically removed with forceps after the filling needles are set in place, without having to cut, or remove particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 4 x 1 in.
Length (English) 4 in.
Width (English) 1 in.
Product Type Autoclave Bag
Capacity (English) 4 oz.
Capacity (Metric) 118 mL
Length (Metric) 10 cm
Width (Metric) 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.