Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Bag
SDP

Catalog No. 19990717
Change view
Click to view available options
Length (Metric):
55.9 cm
61 cm
66 cm
137.2 cm
Width (Metric):
66 cm
121.9 cm
152.4 cm
Capacity (Metric):
15.4 L
18 L
38.7 L
70 L
No. per Case:
125
250
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Capacity (Metric) No. per Case
19-990-717 55.9 cm 66 cm 15.4 L 250
19-990-715 61 cm 152.4 cm 38.7 L 125
19-990-716 137.2 cm 121.9 cm 70 L 125
19-990-718 66 cm 66 cm 18 L 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-990-717 Supplier Keystone Cleanroom Products Supplier No. BGT2A2622D
Add to Cart
Add to Cart
This item is not returnable. View return policy

Drawstring Closure Autoclave Bag - Designed for the steam sterilization of large or oddly shaped pharmaceutical equipment change parts.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams sliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization of Pharmaceutical Equipment
Includes Steam Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
No. per Case 250
Sterilization Method Steam
Temperature Range (Metric) 121°C to 125°C
Thickness (English) 5.30 mil
Dimensions (L x W) 26 x 22 in.
Length (English) 22 in.
Width (English) 26 in.
Product Type Autoclave Bag
Capacity (English) 4.06 gal.
Capacity (Metric) 15.4 L
Length (Metric) 55.9 cm
Width (Metric) 66 cm
Thickness (Metric) 0.130 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.