Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Extra Large Bag
SDP

Catalog No. 19990385
Change view
Click to view available options
Dimensions (L x W):
28 x 28 in.
30 x 28 in.
30 x 30 in.
32 x 20 in.
32 x 28 in.
32 x 32 in.
34 x 26 in.
36 x 18 in.
36 x 20 in.
36 x 24 in.
36 x 28 in.
40 x 18 in.
40 x 20 in.
40 x 24 in.
43 x 15 in.
44 x 16 in.
44 x 20 in.
46 x 18 in.
46 x 20 in.
48 x 14 in.
48 x 16 in.
48 x 18 in.
48 x 20 in.
54 x 18 in.
72 x 10 in.
Capacity (English):
602 oz.
608 oz.
612 oz.
624 oz.
648 oz.
660 oz.
680 oz.
684 oz.
720 oz.
756 oz.
760 oz.
782 oz.
812 oz.
816 oz.
828 oz.
836 oz.
850 oz.
864 oz.
870 oz.
874 oz.
912 oz.
918 oz.
920 oz.
980 oz.
992 oz.
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English)
19-990-385 48 x 16 in. 720 oz.
19-990-354 72 x 10 in. 648 oz.
19-990-375 48 x 14 in. 624 oz.
19-990-376 43 x 15 in. 602 oz.
19-990-384 44 x 16 in. 660 oz.
19-990-391 36 x 18 in. 612 oz.
19-990-392 40 x 18 in. 680 oz.
19-990-393 46 x 18 in. 782 oz.
19-990-394 48 x 18 in. 816 oz.
19-990-395 54 x 18 in. 918 oz.
19-990-400 32 x 20 in. 608 oz.
19-990-401 36 x 20 in. 684 oz.
19-990-402 40 x 20 in. 760 oz.
19-990-403 44 x 20 in. 836 oz.
19-990-404 46 x 20 in. 874 oz.
19-990-405 48 x 20 in. 912 oz.
19-990-407 36 x 24 in. 828 oz.
19-990-408 40 x 24 in. 920 oz.
19-990-410 34 x 26 in. 850 oz.
19-990-412 28 x 28 in. 756 oz.
19-990-413 32 x 28 in. 864 oz.
19-990-414 30 x 28 in. 812 oz.
19-990-415 30 x 30 in. 870 oz.
19-990-416 32 x 32 in. 992 oz.
19-990-419 36 x 28 in. 980 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 19-990-385 Supplier Keystone Cleanroom Products Supplier No. BGT2A1648D
Add to Cart
Add to Cart

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 48 x 16 in.
Length (English) 48 in.
Width (English) 16 in.
Product Type Autoclave Bag
Capacity (English) 720 oz.
Capacity (Metric) 21.3 L
Length (Metric) 122 cm
Width (Metric) 41 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.