Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Large Bag
SDP

Catalog No. 19990358
Change view
Click to view available options
Dimensions (L x W):
10 x 34 in.
14 x 14 in.
16 x 16 in.
18 x 12 in.
20 x 12 in.
20 x 16 in.
20 x 18 in.
20 x 20 in.
22 x 12 in.
22 x 14 in.
22 x 18 in.
24 x 10 in.
24 x 12 in.
24 x 14 in.
24 x 16 in.
24 x 18 in.
24 x 20 in.
24 x 24 in.
26 x 14 in.
28 x 12 in.
30 x 10 in.
30 x 12 in.
30 x 16 in.
30 x 18 in.
30 x 20 in.
32 x 12 in.
32 x 16 in.
32 x 18 in.
36 x 12 in.
36 x 14 in.
36 x 16 in.
38 x 14 in.
38 x 16 in.
40 x 14 in.
42 x 12 in.
64 x 10 in.
36 product options available for selection
Product selection table with 36 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-358 18 x 12 in.
19-990-351 24 x 10 in.
19-990-352 30 x 10 in.
17-005-933 10 x 34 in.
19-990-353 64 x 10 in.
19-990-359 20 x 12 in.
19-990-360 22 x 12 in.
19-990-361 24 x 12 in.
19-990-362 28 x 12 in.
19-990-363 30 x 12 in.
19-990-364 32 x 12 in.
19-990-365 36 x 12 in.
19-990-366 42 x 12 in.
19-990-367 14 x 14 in.
19-990-369 22 x 14 in.
19-990-370 24 x 14 in.
19-990-371 26 x 14 in.
19-990-372 36 x 14 in.
19-990-373 38 x 14 in.
19-990-374 40 x 14 in.
19-990-377 16 x 16 in.
19-990-378 20 x 16 in.
19-990-379 24 x 16 in.
19-990-380 30 x 16 in.
19-990-381 32 x 16 in.
19-990-382 36 x 16 in.
19-990-383 38 x 16 in.
19-990-386 20 x 18 in.
19-990-387 22 x 18 in.
19-990-388 24 x 18 in.
19-990-389 30 x 18 in.
19-990-390 32 x 18 in.
19-990-397 20 x 20 in.
19-990-398 24 x 20 in.
19-990-399 30 x 20 in.
19-990-406 24 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
36 options
Catalog No. 19-990-358 Supplier Keystone Cleanroom Products Supplier No. BGT2A1218D
Add to Cart
Add to Cart

Designed for steam sterilization of large or odd shaped pharmaceutical equipment change parts. Tyvek™ Autoclave Bag is closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 18 x 12 in.
Length (English) 18 in.
Width (English) 12 in.
Product Type Autoclave Bag
Capacity (English) 198 oz.
Capacity (Metric) 5.86 L
Length (Metric) 45.7 cm
Width (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.