Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Medium Bag
SDP

Catalog No. 19990338
Change view
Click to view available options
Dimensions (L x W):
9.5 x 12 in.
12 x 8 in.
15 x 8 in.
22 x 8 in.
28 x 4 in.
36 x 6 in.
12 x 10 in.
12 x 12 in.
14 x 12 in.
16 x 12 in.
18 x 10 in.
20 x 10 in.
Capacity (English):
84 oz.
105 oz.
108 oz.
132 oz.
154 oz.
162 oz.
176 oz.
180 oz.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English)
19-990-338 36 x 6 in. 180 oz.
19-990-347 9.5 x 12 in. 180 oz.
19-990-325 28 x 4 in. 84 oz.
19-990-344 12 x 8 in. 84 oz.
19-990-345 15 x 8 in. 105 oz.
19-990-346 22 x 8 in. 154 oz.
19-990-348 12 x 10 in. 108 oz.
19-990-349 18 x 10 in. 162 oz.
19-990-350 20 x 10 in. 180 oz.
19-990-355 12 x 12 in. 132 oz.
19-990-356 14 x 12 in. 154 oz.
19-990-357 16 x 12 in. 176 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 19-990-338 Supplier Keystone Cleanroom Products Supplier No. BGT2A0636D
Add to Cart
Add to Cart

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 36 x 6 in.
Length (English) 36 in.
Width (English) 6 in.
Product Type Autoclave Bag
Capacity (English) 180 oz.
Capacity (Metric) 5.32 L
Length (Metric) 94 cm
Width (Metric) 15.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.