Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek™ Fitzmill Transfer Sleeves with Breather Panel Top
SDP

Catalog No. 19990116
Change view
Click to view available options
Dimensions (L x W):
30 x 40 in.
30 x 46 in.
Closure Type:
Barrel Lock
Tie-off
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Closure Type
19-990-116 30 x 46 in. Tie-off
19-990-117 30 x 40 in. Barrel Lock
19-990-115 30 x 46 in. Barrel Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-990-116 Supplier Keystone Cleanroom Products Supplier No. FITZTWPPNC
Add to Cart
Add to Cart
Request a Quote

Fitzmill Transfer Sleeves with Breather Panel Top assist in the transfer of powders used during production.

  • Designed with an inner sleeve and a breathable outer skirt to ensure that the product is moved precisely into the receptacle, while minimizing the dusting or blowback that can occur when using plastic drum liners as the connection
  • Sleeves are disposable, but rugged enough to be used as dedicated sleeves for a particular product and re-used many times before discarding
  • Individually poly bagged and labeled for easy identification
  • Simple, One Person Installation: no tools required with adjustable rubber roping and cinch closure for a secure fit
  • Combination of materials allows for optimal outgassing
  • Minimizes waste by product being unnecessarily dispersed throughout the facility
  • Reduces operator exposure and room cleaning
  • Anti-Static Tyvek™ reduces sparking and explosion risks
  • Eliminates the need for laundering, cleaning validation, and repairs that are common with cloth sleeves
  • Fabric resists tearing and punctures
  • Manufactured and packaged in an ISO-6 Cleanroom Environment

Specifications

Certifications/Compliance Certificate of Conformance (COC)
Closure Type Tie-off
Color White
For Use With (Application) Powder Transfer
For Use With (Equipment) 55 gal. Drum
Material Polypropylene
Dimensions (L x W) 30 x 46 in.
Length (English) 30 in.
Width (English) 46 in.
Product Type Transfer Sleeve
Length (Metric) 76 cm
Width (Metric) 117 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.