Learn More
DuPont™ Tyvek™ IsoClean™ Series 108 Cleanroom Coveralls, Attached Hood and Boots

Shop All DuPont Personal Protection Products


Description
- Pin locking slider locks in place when the pins on the puller are pushed into the zipper elements
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam.
- Coverall has elastic openings for tighter fit at wrist and ankle.
- Attached hood with elastic around face opening.
- Attached thumb loops to minimize bunching of sleeves.
- Full traceability on all sterilized apparel with Certificates of Sterility.
- Double bagged.
- Attached boots with PVC soles that provide enhanced skid-resistance and durability.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Tyvek |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Thumb Loop |
| Hood Type | Respirator Fit |
| Closure Type | Zipper |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
