Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Tyvek™ Peelable Steam Sterilization Continuous Form Tubing
SDP

Catalog No. 19990017
Change view
Click to view available options
Dimensions (L x W):
500 ft. x 12 in.
500 ft. x 14 in.
500 ft. x 18 in.
500 ft. x 24 in.
500 ft. x 4 in.
500 ft. x 6 in.
500 ft. x 9 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-017 500 ft. x 9 in.
19-990-015 500 ft. x 4 in.
19-990-016 500 ft. x 6 in.
19-990-018 500 ft. x 12 in.
19-990-019 500 ft. x 14 in.
19-990-020 500 ft. x 18 in.
19-990-021 500 ft. x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-990-017 Supplier Keystone Cleanroom Products Supplier No. BBTMGTVK09
Add to Cart
Add to Cart

Tyvek™ Peelable Steam Sterilization Continuous Form Tubing provides an excellent barrier from microbial contamination

  • Ideal for equipment parts that are heavy, have sharp edges, or for when packaging requires surface sanitization after sterilization
  • Made from DuPont Tyvek™ and a polyester-based flexible film that is designed to be autoclaved
  • Tubing is lint-free, extremely tough, moisture, and puncture resistant
  • Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
  • Clear film side offers excellent clarity along with strength and durability
  • Presented on a clean, plastic core to minimize the possible introduction of cellulose particles
  • Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer. Can be taped closed when necessary.
  • No airborne particulates are generated when the peel-able seals are opened
  • Manufactured and packaged in controlled cleanroom environment
  • Peelable seals facilitate good aseptic technique and presentation of sterilized contents

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal or Tape
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 500 ft. x 9 in.
Length (English) 500 ft
Width (English) 9 in.
Product Type Sterilization Reel
Length (Metric) 152 m
Width (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.