Learn More
Keystone Cleanroom Products Tyvek™ Peelable Steam Sterilization Continuous Form Tubing

Description
- Ideal for equipment parts that are heavy, have sharp edges, or for when packaging requires surface sanitization after sterilization
- Made from DuPont Tyvek™ and a polyester-based flexible film that is designed to be autoclaved
- Tubing is lint-free, extremely tough, moisture, and puncture resistant
- Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
- Clear film side offers excellent clarity along with strength and durability
- Presented on a clean, plastic core to minimize the possible introduction of cellulose particles
- Should be heat sealed closed using a validate-able impulse, or continuous band heat sealer. Can be taped closed when necessary.
- No airborne particulates are generated when the peel-able seals are opened
- Manufactured and packaged in controlled cleanroom environment
- Peelable seals facilitate good aseptic technique and presentation of sterilized contents
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | Heat Seal or Tape |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Dimensions (L x W) | 500 ft. x 18 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.