Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanWear™ Tyvek™ Round Covers

Catalog No. 18892114 Shop All Cleanwear USA Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (English):
1 in.
2 in.
4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
18-892-114 4 in.
18-892-108 1 in.
18-892-109 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18-892-114 Supplier CleanWear™ Supplier No. 10375
Add to Cart
Add to Cart

Durable, form-fitting cover for small bowls, flasks or other consumables.

  • Tyvek (style 1 4224) material with melting point 135°C
  • 100% Spun Polyester thread
  • Fulflex textile elastic

Specifications

Color White
For Use With (Application) Covering small consumables in labs or production areas
Material Tyvek
Diameter (English) 4 in.
Product Type Round Cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.