Learn More
Description
Increase lab productivity with the Thermo Scientific™ TZ-28 Zonal Rotor, delivering maximum flexibility at 28000rpm.
Rate zonal virus isolations.
Specifications
Specifications
| Description | TZ-28 Zonal Rotor |
| Material | Titanium |
| Type | Zonal Rotor |
| Capacity | 1350 mL |
| Max. RCF | 83,547 x g |
| Max. Speed | 28,000 rpm |
| Radius (Metric) | 95.3 mm |
| Radius (Metric) Min. | 36.2 mm |
| K Factor | 312 |
| Net Weight | 17.2 lb. (7.8 kg) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.